missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ Lithium Heparin Blood Collection Tubes

Product Code. 16668092
Click to view available options
Additive:
Lithium Heparin
Closure Color:
Green with Black Ring
Capacity (Metric):
3 mL
Quantity:
50
This item is not returnable. View return policy

Product Code. 16668092

Brand: Greiner Bio-One 454082

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

VACUETTE™ Lithium Heparin Blood Collection Tubes have a green top and contain spray-dried lithium heparin on the inner walls and are used for analyte determinations in clinical chemistry. The anticoagulant heparin activates antithrombin, which blocks the clotting cascade and thus produces a whole blood/plasma sample.

  • Tubes are supplied in packs of 50 pieces
  • For venus blood collection
  • Primarily used for drawing blood for chemistry and immunochemistry testing
  • Made out of virtually unbreakable PET plastic
  • Provides improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
  • VACUETTE™ Lithium Heparin Blood Collection Tubes are also available with a gel separator
  • Heparin tubes from Greiner Bio-One™ are available in: LH Lithium Heparin, LH Lithium Heparin Sep and NH Sodium Heparin.
  • CE marked
TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin
Material PET
Sterility Sterile
Closure Type Twist Cap
Capacity (Metric) 3 mL
Diameter (Metric) Inner 13 mm
Closure Included Yes
Closure Color Green with Black Ring
Quantity 50
For Use With (Application) Blood collection
Length (Metric) 75 mm
Description Heparin tubes are coated on the inside wall with spray-dried lithium, ammonium or sodium heparin and are used to determine analytes in clinical chemistry. The additive acts as an anticoagulant, and blocks the clotting cascade.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.