Learn More
Greiner Bio-One VacuetteTube
Greiner Bio-One VacuetteTube, Capacity: 4mL, Closure Color: White, Closure Type: Cap, Sterile, Diameter Inside: 13mm, Height: 75mm, Vacuette Tube
Brand: Greiner Bio-One 454034
Additional Details : Weight : 0.28800kg
Description
Greiner Bio-One VacuetteTube, Capacity: 4mL, Closure Color: White, Closure Type: Cap, Sterile, Diameter Inside: 13mm, Height: 75mm, Vacuette Tube
Specifications
Vacuette Tube | |
Cap | |
13 mm | |
75 mm |
Sterile | |
1 mL | |
Lavender |