missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ VacuMan™ Vacuum or Pressure Pump

Hand pump can be operated with one hand to create a vacuum or pressure, independent of a power supply (e.g. vacuum filtration, taking samples, dissipation of desiccators).

Brand:  Buerkle™ 5620-2181

331.99 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : 03

Additional Details : Weight : 30.00000kg

 View more versions of this product

Product Code. 10440544

  • £368.00 / Each
In Stock
to see stock.
Add to basket

Alert:

Further sampling volumes available on request!


Description

Description

  • Maintenance-free
  • Self-lubricating
  • Mainly corrosion resistant
  • Connection for hoses with 6.4mm inner diameter
  • Available in PVC or aluminum for heavy duty
Specifications

Specifications

-850 Mbar
Aluminum
Connection for Hoses with 6.4 mm Inner Diameter
1
Vacuum filtration, taking samples, dissipation of desiccators
Pressure Gauge
16 mL/stroke
Vacuum Pump
Corrosion-Resistant
+2 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers