missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ A-Line™ Critical Care Blood Collection Syringes without Needles
Used to collect blood by manual aspiration. BD Vacutainer™ A-Line™ Critical Care Blood Collection Syringes without Needles contain spray-dried calcium-balanced Heparin and are used for arterial or venous blood collection. Available with slip tip or Luer-Lok™ tip, in 1mL or 3mL capacity.
£92.70 - £219.00
Specifications
Material | Plastic |
---|---|
For Use With (Application) | Blood collection by manual aspiration for arterial blood gas analysis |
Includes | Spray-dried calcium-balanced Heparin (anticoagulant) |
Latex Free | Yes |
Disposable | Yes |
Product Code | Brand | Volume (Metric) | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Connection Type | Price | Quantity & Availability | ||||
12927756
|
BD
364356 |
1 mL | Slip Tip |
£219.00
Pack of 100 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12937756
|
BD
364378 |
3 mL | BD Luer-Lok™ with Hemogard™ cap |
£92.83
Pack of 100 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12947756
|
BD
364376 |
3 mL | Slip Tip |
£92.70
Pack of 100 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Blood collection syringes without needles designed for collection by manual aspiration
- Can be used for arterial or venous blood collection from an arterial or IV line
- Contain spray-dried, calcium-balanced Heparin that enables the specimen to be analyzed for ABGs and a host of critical care analytes
- Available in 1mL slip tip, 3mL slip tip and 3mL Luer-Lok™ tip with green Hemogard™ cap
- BD Hemogard™ cap ensures airtight and leak-proof samples
- Green color (for Lithium Heparin anticoagulant) assists in easy identification
Specifications
Plastic | |
Spray-dried calcium-balanced Heparin (anticoagulant) | |
Yes | |
Yes |
Blood collection by manual aspiration for arterial blood gas analysis | |
Yes | |
Arterial and Venous IVs | |
Sterile |