Learn More
BD Vacutainer™ Safety-Lok™ Blood Collection Set
Designed to help prevent needle stick injuries. BD™ Vacutainer™ Safety-Lok™ Blood Collection Set are sterile, closed systems for venous blood collection. Each versatile winged infusion set includes an irreversible safety mechanism that can be activated with one hand.
Brand: BD 367284
Description
Safety-Lok™ blood collection sets are sterile, closed systems for venous blood collection. They can also be used for short-term infusions of up to two hours. These winged infusion sets include a hypodermic needle, color-coded wings, an integrated safety shield, small-bore tubing and a connector. Many also include a Luer adapter.
- Safety mechanism protects against needle injuries following successful venipuncture
- Safety shield pushes over the needle, surrounding it completely
- Safety mechanism engages irreversibly with an audible click over the needle
- Single-handed activation so attention remains focused on the patient and the puncture site

Specifications
Blood Collection Set | |
23 G | |
Venous blood collection, Short-term infusions | |
Yes | |
178 mm |
Light Blue | |
Sterile | |
With luer adapter, integrated safety shield | |
19 mm | |
200 Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.