missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Glass Cell Preparation Tubes
Use for the one-step isolation of lymphocytes, monocytes, and plasma. BD™ Vacutainer™ Glass Cell Preparation Tubes allow for collection and processing of whole blood in a closed, sterile tube prepared with sodium citrate or sodium heparin as an anticoagulant.
£1377.72 - £1865.00
Specifications
Color | Clear |
---|---|
Product Type | Cell Preparation Tube |
Material | Glass |
Sterility | Sterile |
Closure Type | Speckled Conventional |
Product Code | Brand | Additive | Closure Color | Capacity (Metric) | Tube Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Additive | Closure Color | Capacity (Metric) | Tube Size | Price | Quantity & Availability | ||
12917706
|
BD
362780 |
Sodium Heparin | Orange/Green | 8 mL | 16 x 125 mm |
£1865.00
Pack of 60 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
12997696
|
BD
362781 |
Sodium Citrate/FICOLL™ | Blue/Black | 4 mL | 13 x 100 mm |
£1377.72
Pack of 60 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||
12379299
|
BD
362782 |
Sodium Citrate/FICOLL™ | Blue/Black | 8 mL | 16 x 125 mm |
£1640.88
Pack of 60 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
The BD CPT™ (Cell Preparation Tube) system provides a simple, standardized method for the isolation of Peripheral Blood Mononuclear Cells (PBMCs) from whole blood. In a single process, up to 15 million PBMCs can be isolated within 20 minutes.
- Improved sample preparation consistency and reproducibility compared to manual gradient separations
- Faster separations because there is no need to prepare gradients or manipulate the sample
- Safe isolation of cells with reduced risk of contamination due to the enclosed, sterile tube
Vacutainer™ CPT™ features:
- Glass molecular diagnostics tubes with see-thru label for easy content viewing
- Conventional closures are color-coded to easily identify anticoagulant used
- Density gradient polymer gel with either sodium citrate or sodium heparin anticoagulant
- Blood draw capacity is 4 or 8mL (4mL tube available in sodium citrate only)
- Tube is CE marked for in vitro diagnostic use
- Centrifuging conditions: 1500–1800 g for 15 minutes at 18–25°C
Specifications
Clear | |
Glass | |
Speckled Conventional | |
Transparent |
Cell Preparation Tube | |
Sterile | |
Polyester gel, density gradient liquid | |
CE |