missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Heparin Plasma Tubes
Achieves optimum anticoagulation by the use of pharmaceutical-grade Heparin. BD Vacutainer™ Heparin Plasma Tubes are made of durable PET plastic with a green Hemogard™ closure. Tubes in 2, 4, 6 and 10mL sizes are available with either Sodium heparin or Lithium heparin as an additive.
£152.64 - £470.59
Specifications
Product Type | Heparin Plasma Tube |
---|---|
Sterility | Sterile |
For Use With (Equipment) | Vacutainer™ Needle and Tube Holder |
Closure Color | Green |
For Use With (Application) | Used to obtain a plasma sample |
Product Code | Brand | Capacity (Metric) | Additive | Material | Closure Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Additive | Material | Closure Type | Price | Quantity & Availability | ||
12977676
|
BD
367876 |
6 mL | Sodium Heparin | PET | Hemogard |
£433.00
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12957676
|
BD
367885 |
6 mL | Lithium Heparin | PET | Hemogard |
£470.59
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13171543
|
BD
VS367885 |
6 mL | Lithium Heparin | PET | Hemogard |
£152.64
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12947676
|
BD
367883 |
4 mL | Lithium Heparin | PET | Hemogard |
£409.00
Pack of 1000 |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12937676
|
BD
368495 |
2 mL | Lithium Heparin | PET | Hemogard |
£412.00
Pack of 1000 |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12967676
|
BD
367869 |
4 mL | Sodium Heparin | PET | Hemogard |
£457.00
Pack of 1000 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
BD Vacutainer™ Heparin Plasma Tubes for clinical chemistry are available with spray-dried sodium heparin or lithium heparin additive. Heparin acts as an anticoagulant as it develops an antithrombin complex. This complex inhibits thrombin and the activated factor X and thus prevents coagulation.
- The optimum anticoagulation is achieved by the use of 17 IU heparin per mL of blood (when the fill level is correct)
- The heparin is spray dried onto the inner walls of the tubes using a special procedure so that the additive is evenly distributed to achieve the best possible solubility
- For clinical chemistry, lithium heparin is generally preferred over sodium heparin
- Correct mixing (8-10 inversions) of the tube immediately after the blood sample has been taken is extremely important to avoid microclotting
- Centrifugation conditions: ≤1300 g for 10 minutes at 18–25°C
- The 10mL Sodium Heparin tube is made of glass and features a conventional closure
Specifications
Heparin Plasma Tube | |
Vacutainer™ Needle and Tube Holder | |
Used to obtain a plasma sample |
Sterile | |
Green |