Learn More
BD Vacutainer™ Eclipse™ Blood Collection Needle
Built-in safety shield is aligned with the bevel of the needle. BD Vacutainer™ Eclipse™ Blood Collection Needle has a safety shield that permanently locks into place, significantly reducing the risk of needle stick injuries.
£162.58 - £171.50
Specifications
Product Type | Blood Collection Needle |
---|---|
For Use With (Application) | Venous Blood Sampling |
For Use With (Equipment) | Vacutainer™ blood collection tubes and tube holders |
Includes | Integrated Safety Shield |
Length (English) | 1.25 in. |
Product Code | Brand | Gauge | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Color | Price | Quantity & Availability | ||||
12399299
|
BD
368609 |
21 G | Green |
£171.50
Pack of 480 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12977716
|
BD
368610 |
22 G | Black |
£162.58
Pack of 480 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The BD Vacutainer™ system is a closed system optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.
The BD Vacutainer™ Eclipse™ Blood Collection Needle for venous blood sampling has a fully integrated safety shield over the needle, which once activated protects against needle stick injuries.
- Safety shield is an integral part of the needle and is aligned to the needle bevel
- Safety shield engages over the needle with an audible click, irreversibly locking with a triple closure mechanism
- The safety mechanism is designed for single handed activation
- Color coded shield corresponds to needle gauge size
- Designed for use with Vacutainer™ tube holders and evacuated tubes
Specifications
Blood Collection Needle | |
Vacutainer™ blood collection tubes and tube holders | |
1.25 in. |
Venous Blood Sampling | |
Integrated Safety Shield | |
32 mm |