missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ K3EDTA Tubes
Click to view available options
Capacity (Metric):
3 mL
Closure Color:
Lavender
Unit Size:
Pack of 1000
Description
EDTA salts (ethylene diamine tetraacetic acid) are used to anticoagulate whole blood for hematological investigations because the cellular components of blood are particularly well preserved by EDTA. It works as an anticoagulant as it forms complexes with metal ions such as calcium, therefore inhibiting the coagulation cascade. Anticoagulation with EDTA is irreversible.
- The EDTA concentration is 1.8mg per mL of complete blood when the fill level is correct
- Correct mixing (8-10 inversions) of the EDTA tube immediately after the blood sample has been taken is extremely important to avoid microclotting
- All tubes are supplied in boxes of 100 tubes (Case of 10 boxes = 1000 tubes)
Specifications
Specifications
| Product Type | EDTA Tube |
| Additive | K3 EDTA |
| Material | PET |
| Sterility | Sterile |
| Closure Type | Hemogard |
| Capacity (Metric) | 3 mL |
| Closure Color | Lavender |
| Tube Size | 13 x 75 mm |
| For Use With (Application) | Used to obtain either a whole blood or EDTA plasma sample |
| Label Type | Block |
| Show More |
Safety and Handling
Product Identifier
- BD Vacutainer K3E (EDTA) 5.4 mg Blood Collection Tubes
- Warning
- Acute toxicity Category 4
- H332-Harmful if inhaled.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : Tripotassium EDTA Dihydrate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction