missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Microbiology Tube C & S
Brand: BD 364958
Code : 02
Additional Details : Weight : 4.00000kg
Description
Round bottom with BD Hemogard™ closure plastic for the collection & transport of urine specimens green volume 4mL 13mm x 75mm BD VacutainerSpecifications
Green | |
Round | |
Collection and transport of urine specimens | |
4.0 mL |
Hemogard™ | |
13 mm | |
75 mm |