Learn More
BD Vacutainer™ Push Button Blood Collection Set
Provides an extremely high level of protection at the push of a button. BD™ Vacutainer™ Push Button Blood Collection Set are sterile, closed systems for venous blood collection. Push-button needle retraction can be activated in-vein with one hand to prevent needle stick injuries.
£318.00 - £940.00
Specifications
Product Type | Push Button Blood Collection Set |
---|---|
Sterility | Sterile |
For Use With (Application) | Blood collection and short-term infusion |
Latex Free | Yes |
Length (English) Needle | 0.75 in. |
Product Code | Brand | Color | Needle Gauge | Includes | Length (Metric) Tube | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Needle Gauge | Includes | Length (Metric) Tube | Price | Quantity & Availability | ||
12907746
|
BD
367341 |
Blue | 25 G | Luer adapter | 305 mm |
£322.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12987736
|
BD
367342 |
Light Blue | 23 G | Luer adapter | 305 mm |
£357.76
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12967736
|
BD
367344 |
Green | 21 G | Luer adapter | 305 mm |
£750.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12997736
|
BD
367335 |
Blue | 25 G | Luer adapter | 178 mm |
£318.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12957736
|
BD
367338 |
Green | 21 G | Luer adapter | 178 mm |
£940.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12977736
|
BD
367336 |
Light Blue | 23 G | Luer adapter | 178 mm |
£333.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
These blood collection sets feature push button-activated needle retraction for instant protection against needle stick injuries. They are ideal for use in venous blood collection or for short-term infusions of up to two hours, especially in high-risk environments. It’s so easy to use that minimal training is required.
Each set is a sterile, closed system that includes: a hypodermic needle, color-coded wings (based on needle guage), small-bore tubing and a connector with a Luer adapter. Some options also include a pre-attached holder.
- Safety mechanism provides split-second protection against needle stick injuries
- Push button mechanism can be activated from within the vein without patient discomfort
- The needle instantly withdraws completely and permanently inside the housing
- Single-handed activation, so attention remains focused on the patient and the puncture site
- Blood flows into the inspection chamber immediately upon vein access for verification of successful venipuncture before collection
- Latex-free materials, with tubing that does not coil or curl
Specifications
Push Button Blood Collection Set | |
Blood collection and short-term infusion | |
0.75 in. |
Sterile | |
Yes | |
19 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.