missing translation for 'onlineSavingsMsg'
Learn More
BD Vacutainer™ Safety-Lok™ Blood Collection Sets with Pre-Attached Holder Product Code.: 12997706

BD Vacutainer™ Safety-Lok™ Blood Collection Sets with Pre-Attached Holder

Product Code. 12997706
23 G, Light Blue, 178 mm, 7 in., Pack of 200
Click to view available options
Needle Gauge:
21 G
23 G
Color:
Green
Light Blue
Length (Metric) Tube:
178 mm
305 mm
Length (English) Tube:
7 in.
12 in.
Unit Size:
Pack of 200
Pack of 25
This item is not returnable. View return policy

Product Code. 12997706

Brand: BD 368655

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ready to use right out of the package, with no assembly required. BD Vacutainer™ Safety-Lok™ Blood Collection Set with Pre-Attached Holder are sterile, closed systems for venous blood collection. Each versatile set includes an irreversible safety mechanism to help prevent needle stick injuries.

Safety-Lok™ blood collection sets are sterile, closed systems with pre-attached holders that are packed in individual blister packs. These complete sets provide the assurance that the number of holders will always equal the number of collection sets and eliminates the need to manually assemble the needle and holder, which minimizes the risk of contamination.

Each set include: a hypodermic needle, large color-coded wings, an integrated safety shield, small-bore no-twist tubing, a connector, a multi-sample Luer adapter, and an attached tube holder.

  • Safety mechanism protects against needle injuries following successful venipuncture
  • Safety shield pushes over the needle, surrounding it completely
  • Safety mechanism engages irreversibly with an audible click over the needle
  • Single-handed activation with no change in technique, so attention remains focused on the patient and the puncture site
  • Blood flashback is seen clearly through translucent shield for instant verification of successful vein penetration before collection
TRUSTED_SUSTAINABILITY

Specifications

Product Type Winged Blood Collection Set
Color Light Blue
Needle Gauge 23 G
Sterility Sterile
Certifications/Compliance Designed to help comply with OSHA SHIB 10-15-03 by reducing the risk of holder reuse. Protective shield is designed to meet current OSHA safety standards for engineering controls.
Includes Pre-Attached Holder, Safety-Lok Needle Shield
Length (English) Needle 0.75 in.
Length (English) Tube 7 in.
Length (Metric) Needle 19 mm
Length (Metric) Tube 178 mm
Quantity 200 Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BD Vacutainer™ Safety-Lok™ Blood Collection Sets with Pre-Attached Holder >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.