Learn More
BD Vacutainer™ Stretch Tourniquet, Latex-Free
Minimizes the risk of infection to healthcare workers and patients. BD™ Vacutainer™ Stretch Tourniquet, Latex-Free is an easy-to-use dispenser of single-use tourniquets that are perforated for easy separation without other equipment.
Brand: BD 367204
Code : 02
Additional Details : Weight : 4.32400kg
Description
A study found that blood contamination of tourniquets was common, occurring in 31% of tourniquets examined. Use of a single-use tourniquet minimizes the risk of infection to healthcare workers and patients.
- Disposable tourniquets for use in venous blood draws
- Ideal for practitioners that want to eliminate latex from their facilities
- Packaged in dispenser rolls for convenient storage
- 25 single-use tourniquets per dispenser, 20 dispensers per pack
Specifications
Blue | |
500 Pk. | |
Venous blood draws | |
20 dispenser boxes of 25 tourniquets | |
1 in. |
Yes | |
Stretch Tourniquet | |
Yes | |
18 in. |