missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Urine Specimen Collection Cup
Provides a faster and easier alternative for urine collection. BD Vacutainer™ Urine Specimen Collection Cup is a sterile plastic collection cup with a 120mL capacity, a screw closure and an integrated transfer unit.
Brand: BD 364941
This item is not returnable.
View return policy
Description
The BD Vacutainer™ urine collection cup is part of a closed system for urine collection that helps prevent leakage, which positively impacts work environments and conditions.- Made of internally sterile polypropylene for accurate analysis results
- Screw closure attaches firmly and easily to protect contents and avoid spills
- Cap includes integrated transfer unit for easy filling of tubes to be sent for urinalysis
- BD Vacutainer™ plastic urinalysis tubes are inserted directly onto the transfer unit in the cap
- Evacuated tubes with precise level of vacuum draw in the proper sample amount
- Cup does not need to be inverted, which prevents leakage
- No need to pour or draw out sample, avoiding drips and spills
- Safety caps on tubes prevent drips when removing from the collection cup
Specifications
Urine Collection Cup | |
Screw Cap | |
Plastic | |
Transparent | |
Vacutainer™ Urinalysis Tubes | |
100 Pk. | |
120 mL |
Blue | |
Single-use | |
Sterile | |
Urine specimen collection | |
Integrated transfer device | |
Normal Conditions |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction