Learn More
Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens
Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.
Brand: Thermo Scientific™ 51014541
12062.32 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
View more versions of this product
Description
Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.
- User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
- Analog pressure display
- Overtemperature sensor protects oven and sample
- Double-pane safety glass doors
- Stainless-steel vacuum fittings, tubing and ball valve
- Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
- Standard DN25 access port in rear wall
Jacket-heated Models
- Operate at temperatures up to 200°C
Shelf-heated Models
- Operate at temperatures up to 400°C
- Ensure an optimum heat transfer
Recommended for:
- Drying of heat-sensitive materials
- Residue-free drying of intricately designed parts
- Targeted recovery of degassed products
Specifications
Jacket-Heating VT 6130 M | |
200°C | |
20.8 x 19.5 x 19.3 in. (52.9 x 49.5 x 48.9 cm) | |
230 V 50/60 Hz | |
50/60 Hz |
128 L | |
Jacket-Heating | |
29.5 x 35.2 x 28.3 in. (75 x 89.5 x 72 cm) | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.