missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VACUU·SELECT Complete Controller, Built-in Version
The VACUU·SELECT Complete Controller with a touch screen display is a easy-to-use, versatile, and efficient. This independent controller is ideal for all existing vacuum sources. For solvent evaporation, the VACUU·SELECT Complete Controller detects boiling points.
Brand: VACUUBRAND™ 20700060
This item is not returnable.
View return policy
Description
- Supplied complete and ready for use, including integrated valve and common hose connections
- Predefined vacuum applications and automatic boiling point detection saves time
- Simple setup - connect VACUU·SELECT in-line between pump and vacuum application
- Integrated vent valve allows inert gas connection, check valve minimizes interaction with other applications on the same vacuum supply
- Built-in version for panel mounting
- The included inline solenoid valve and sensor are automatically configured via the proprietary VACUU·BUS system
- Integrated help function
- Create unique applications with simple drag-and-drop editing
- Touch screen display can be operated even when wearing safety gloves
- Measuring Range: 0.1 to 1080 mbar (0.1 to 810 torr)
- Measurement Principle: Ceramic Diaphragm (Alumina), Capacitive, Gas Independence, Absolute Pressure
- Choose from 14 languages
Specifications
± 1 Mbar/hPa/torr | |
Integrated, Hose Nozzle Connection DN (4-5 mm) | |
IP 40 | |
Built-in Version | |
Complete Controller |
CE-certification, II 3/-G IIC T4 x Internal Atm. Only | |
152 x 126 x 108 mm | |
0.1 to 1080 Mbar | |
VACUU·SELECT | |
1.3 kg |