missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VACUU·SELECT + VSP 3000, Fine Vacuum Control Packages
For vacuum control of fine vacuum applications, with continuous control range from atmosphere to fine vacuum (10-3 mbar). Complete package includes controller with fine vacuum gauge, an inline isolation valve, and accessories for connection via small flanges.
£2795.00 - £2915.00
Specifications
Accuracy | ±15% |
---|---|
Dimensions (L x W x H) | 152 x 127 x 41 mm |
Electrical Requirements | 50-60 Hz |
IP Rating | IP 40 |
Includes | Controller with Fine Vacuum Gauge, Inline Isolation Valve, and Accessories for Connection Via Small Flanges |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
16201762
|
VACUUBRAND™
20700101 |
Small Flange Connection: KF DN 16 |
£2795.00
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
16221762
|
VACUUBRAND™
20700111 |
Small Flange Connection: KF DN 25 |
£2915.00
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
- For vacuum control of all fine vacuum applications in chemical labs
- Continuous control range from 5 mbar to fine vacuum (10-3 mbar)
- Graphic user interface with integrated help function simplifies laboratory work
- Predefined applications save time and guarantee reproducible results
- Proprietary Pirani-type fine vacuum gauge offers superior chemical resistance and mechanical robustness
- Inline solenoid valve and sensor are automatically configured via the proprietary VACUU·BUS system
- Measurement principle: Thermal conductivity (Pirani), chemically resistant plastics / ceramics
- Application editor allows easy customization with simple drag-and-drop editing
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
±15% | |
50-60 Hz | |
Controller with Fine Vacuum Gauge, Inline Isolation Valve, and Accessories for Connection Via Small Flanges | |
40°C | |
CEE/CH/UK/US/AUS/CN | |
0.6 kg |
152 x 127 x 41 mm | |
IP 40 | |
1 x 10-3 to 1000 Mbar | |
2 m (Cable) | |
VSP 3000 | |
100/230 V |