missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND Electronic Vacuum Gauges
VACUUBRAND vacuum gauges are mercury-free. Choose from models for the coarse/rough vacuum range or fine vacuum range. User-selectable units.
Brand: BrandTech™ 20683210
1021.25 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
- DVR2pro model is battery-powered for portability, with a capacitive transducer for absolute pressure measurements from atmosphere to 1 mbar/Torr/hPA. Combination digital/analog scale for easy reading.
- VACUU VIEW model features a capacitive transducer for absolute pressure measurement and measures to 0.1 mbar/Torr/hPA. Universal power suppy.
- VACUU VIEW extended, has a combination capacitive/Pirani transducer for measurements to 10-3 mbar/Torr/hPA. Universal power supply.
Specifications
Digital | |
Vacuum pumps | |
Various | |
1 kg | |
25 cm |
Vacuum applications in the rough and fine vacuum ranges atmosphere to 1x10-3 mbar/Torr/hPa | |
Vacuum gauge, power supply, KF16 flange connection and 6/10mm screw in hose barb | |
Capacitive/Pirani combined transducer vacuum gauge | |
8.5 cm | |
16 cm |