missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND Electronic Vacuum Gauges
GREENER_CHOICE

VACUUBRAND vacuum gauges are mercury-free. Choose from models for the coarse/rough vacuum range or fine vacuum range. User-selectable units.

Brand:  BrandTech™ 20683220

846.42 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 15838894

  • £935.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • DVR2pro model is battery-powered for portability, with a capacitive transducer for absolute pressure measurements from atmosphere to 1 mbar/Torr/hPA. Combination digital/analog scale for easy reading.
  • VACUU VIEW model features a capacitive transducer for absolute pressure measurement and measures to 0.1 mbar/Torr/hPA. Universal power suppy.
  • VACUU VIEW extended, has a combination capacitive/Pirani transducer for measurements to 10-3 mbar/Torr/hPA. Universal power supply.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vacuum applications in the rough/coarse vacuum range atmosphere - 0.1 mbarTorr/hPa
Vacuum gauge, power supply, KF16 small flange connection and screw in 6/10mm hose barb
Capacitive vacuum gauge
8.5 cm
16 cm
Vacuum applications
Various
1 kg
25 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers