Learn More
Bel-Art™ SP Scienceware™ Vacuum Aspirator Polyethylene Pump
Operating on water pressure above 11psi, Vacuum Aspirator Pump has quick-disconnect hoses and maximum flow of 6L/min.
Brand: Bel-Art™ SP Scienceware™ F32947-0000
21.61 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.02000kg
Description
- High-density polyethylene aspirator pump operates on water pressure above 11psi (7584 N/m2)
- Integral check valve resists corrosive filtrates and fumes
- Quick-disconnect hose fitting accepts 6.4 to 9.5m (0.25 to 0.375 in.) I.D. tubing
- Male thread faucet connection is 9.5mm (0.375 in.) I.D Maximum attainable vacuum is 69.6cm Hg (27.4 in.) with flow of 6L (1.5 gal.)/min.
Specifications
Cylindrical | |
Not Autoclavable | |
6.4 to 9.5mm (0.25 to 0.375in.) I.D. |
9.5 mm | |
HDPE | |
White |