missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Vacuum Bottle for E-Vac Aspiration System
Click to view available options
Includes:
Barbed tube fittings and 1800mm tubing
Transfer lid
Description
- Accessories for E-Vac system designed to collect critical or dangerous liquids
M.Vac Jr., polypropylene, bottle, Lid
Specifications
Specifications
Capacity | 2 L |
Color | Natural |
Description | M-Vac Jr. 2L Polypropylene Bottle and Lid with barbed tube fittings (1800mm tubing included) 1/EA |
Includes | Barbed tube fittings and 1800mm tubing |
Material | Polypropylene |
Replacement Closure | EV611 or EV612 |
Quantity | 1 |
Closure Color | Red |
Closure Included | Yes |
Autoclavable | Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'