missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Vacuum Filtration Device Clamp
Securely clamp flasks to avoid spillage and breakage when using vacuum/suction filtration setups with glass frits. Whatman™ Vacuum Filtration Device Clamp includes spring or locking clamps for use with GV 025/0 or GV 100/0 vacuum filter units.
Brand: Cytiva 10443005
This item is not returnable.
View return policy
Description
- Whatman glass vacuum filtration devices with glass frit filter, rubber stopper connection and membrane filter
- Accessories are chemically resistant to most aqueous, organic, acidic and caustic solutions
- Autoclavable and can be used up to 200°C
- GV 025/0/06: Spring action clamp for 60 mL vacuum filtration unit
- GV 100/0/06: Locking clamp with silicone O-ring for 500 mL vacuum filtration unit
Specifications
Autoclavable | |
500 mL | |
Silicone O-ring | |
392°F | |
Locking Clamp |
GV 100/0 Vacuum Filter Device | |
Vacuum/Suction Filtration | |
GV 100/0/06 | |
200°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction