missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Vacuum Filtration Equipment
Vacuum Filtration Equipment made of stainless steel, which is especially suitable for microbiology applications.
Brand: Cytiva 10440010
Code : A0
Additional Details : Weight : 1.35000kg
Description
- The system can be used up to 200°C, is autoclavable and can be sterilized by dry heat up to 180°C.
- Applications include: microbiology (e.g Escherichia coli detection), biochemistry, hydrobiology, food and beverage (e.g cold sludge in beer; ice cream), pharmaceuticals, cosmetics, water wastewater, residue analysis, precipitate analysis, contamination tests.
Specifications
Autoclavable | |
Microbiology | |
200°C | |
Vacuum Filtration Equipment |
Stainless Steel | |
1 Ea. | |
392°F | |
500 mL |