missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Vacuum Hydrolysis Tube
Perform derivatization and other small-scale reactions reliably and with ease.
£193.51 - £215.19
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13150093
|
Thermo Scientific™
TS-29570 |
1 mL |
£193.51
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
13160093
|
Thermo Scientific™
TS-29571 |
6 mL |
£215.19
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
Ideal applications- General sample incubation and evaporation in a variety of tube and vial sizes
- Silylation, alkylation, and acylation derivatization reactions for GC sample preparation
- Protein hydrolysis and vacuum hydrolysis reactions for amino acid analysis by HPLC
- LED display: match digital display to in-block thermometer to calibrate temperature set-point
- Modular design: switch aluminum blocks and vials; attach compatible evaporator manifold
- Four models: single-block and triple-block sizes with either heat-only or heat-and-stir capability
- In-block temperature control option by Remote Temperature Probe, an optional accessory to allow temperature regulation from block wells or actual sample vials
The derivatization system can combine heating, stirring and evaporation in a versatile, modular system that is easily configured to your application.
- Reacti-Therm Heating/Stirring Module
- Reacti-Vap Evaporator Module
- Reacti-Blocks, Reacti-Vial Magnetic Stirrers, and Reacti-Vial Small Reaction Vials
Specifications
1 |