Learn More
Thermo Scientific™ Vacuum Ovens
Shop All Thermo Scientific ProductsDescription
Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.
- 3in. (7.6cm) glass wool insulation prevents heat loss
- Silicone door gasket and positive latch door maintain seal at all vacuum levels
- Polycarbonate safety shield protects door glass
- Vacuum level is displayed on gauges from 0 to 30in. Hg
- Vacuum and air lines are corrosion-resistant stainless-steel tubing for optimum chamber cleanliness and long-term performance
- With two removable stacking aluminum shelves
- Easy-to-clean Type 304 stainless-steel interior chamber
- Powder-coated heavy-gauge steel exterior for durability
- Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit
3606 Models
- Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
- Built-in overtemperature protection
- Top-mounted independent evacuation and venting vacuum fittings
3608 Models
- Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
- Built-in overtemperature protection
- Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit
Model 3618P Models
- Programmable microprocessor-based PID temperature control
- Regulates to ±0.2°C with uniformity of ±2.4°C at 100°C, 25in.Hg
- Runs at a single setpoint or uses a 24-step program of ramps and dwells
- 0.25in. compression fittings on left side, require 0.25in. O.D. copper or stainless-steel tubing
- Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., nitrogen or argon) with vacuum fittings on the front of the unit
Ordering Information:
Digital Units in Torr and Microns available separately (must be factory installed)
Requires:
Vacuum fittings require 0.25in. (0.6cm) I.D. tubing.
Specifications
Specifications
| Capacity (English) | 2.3 cu.ft. |
| Chamber Material | Stainless Steel |
| Description | 2.3 cu. ft. (65.1L); 240V 1600w 6.7A; Dial display |
| Capacity (Metric) | 65.1 L |
| Temperature (Metric) | Ambient +10° to 220°C |
| Type | OTP |
| Display | Bimetal Therm w/ 5°C increments |
| Material | Powder-coated Heavy-gauge Steel |
| No. of Shelves | 2 |
| Shelf Material | Aluminum |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
