missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vacuum Ovens

Codice prodotto. 15965652 Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Capacity (Metric):
19.8 L
65.1 L
Electrical Requirements:
240 V 50/60 Hz
Display:
Bimetal Therm w/ 5°C increments
LED with 1°C increments
Dimensione della confezione:
Each
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Disponibilità e data di spedizione si riferiscono a equipaggiamento standard. Per richiedere personalizzazioni o servizi montati in fabbrica selezionare Richiedi Un Preventivo o contattare il proprio Account Manager. La consegna potrebbe variare.

Codice prodotto. 15965652

Marca: Thermo Scientific™ 36186CE

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Disponibilità e data di spedizione si riferiscono a equipaggiamento standard. Per richiedere personalizzazioni o servizi montati in fabbrica selezionare Richiedi Un Preventivo o contattare il proprio Account Manager. La consegna potrebbe variare.

Achieve maximum temperatures of 220°C (428°F) with this flexible oven, while benefiting from two control configurations and display options.

Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.

  • 3in. (7.6cm) glass wool insulation prevents heat loss
  • Silicone door gasket and positive latch door maintain seal at all vacuum levels
  • Polycarbonate safety shield protects door glass
  • Vacuum level is displayed on gauges from 0 to 30in. Hg
  • Vacuum and air lines are corrosion-resistant stainless-steel tubing for optimum chamber cleanliness and long-term performance
  • With two removable stacking aluminum shelves
  • Easy-to-clean Type 304 stainless-steel interior chamber
  • Powder-coated heavy-gauge steel exterior for durability
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit

3606 Models

  • Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
  • Built-in overtemperature protection
  • Top-mounted independent evacuation and venting vacuum fittings

3608 Models

  • Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
  • Built-in overtemperature protection
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit

Model 3618P Models

  • Programmable microprocessor-based PID temperature control
  • Regulates to ±0.2°C with uniformity of ±2.4°C at 100°C, 25in.Hg
  • Runs at a single setpoint or uses a 24-step program of ramps and dwells
  • 0.25in. compression fittings on left side, require 0.25in. O.D. copper or stainless-steel tubing
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., nitrogen or argon) with vacuum fittings on the front of the unit

Ordering Information:

Digital Units in Torr and Microns available separately (must be factory installed)

Requires:

Vacuum fittings require 0.25in. (0.6cm) I.D. tubing.

TRUSTED_SUSTAINABILITY

Specifica

Capacity (English) 2.3 cu.ft.
Chamber Material Stainless Steel
Description 2.3 cu. ft.(65.1L); 240V 1600w 6.7A; LED display
Capacity (Metric) 65.1 L
Temperature (Metric) Ambient +10° to 220°C
Type OTP
Display LED with 1°C increments
Material Powder-coated Heavy-gauge Steel
No. of Shelves 2
Shelf Material Aluminum
Temperature Resolution ±1.0°C
Temperature Uniformity ±5.0°C at 100°C 25 ft.Hg
Vacuum Range 0 to 30 in.Hg
Dimensions (D x W x H) Interior 20 x 14 x 14 in. (51 x 36 x 36 cm)
Dimensions (L x W x H) 25 x 25 x 22 in. (64 x 64 x 56 cm)
Length (English) 25 in.
Length (Metric) 64 cm
Width (English) 25 in.
Width (English) Interior 14 in.
Width (Metric) 64 cm
Width (Metric) Interior 36 cm
Height (English) 22 in.
Height (English) Interior 14 in.
Height (Metric) 56 cm
Height (Metric) Interior 36 cm
Depth (English) Interior 20 in.
Depth (Metric) Interior 51 cm
Shipping Weight (English) 295 lb.
Shipping Weight (Metric) 134 kg
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Wattage 1600 w
Amperage 6.7 A
Frequency 50/60 Hz
Vedi altri risultati Mostra meno risultati

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato