missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ E-LAB 2 Rotary Vane Vacuum Pump Package
The E-LAB 2 Rotary Vane Vacuum Pump can be used in a variety of applications within the lab, the rugged design offers excellent ultimate vacuum with good pumping speeds, as well as superior vapor handling capabilities and quiet operation. With outlet mist filter, oil return kit and inlet trap.
Brand: Edwards Vacuum™ A65207903
This item is not returnable.
View return policy
Description
- Complete package, includes outlet mist filter, oil return kit, inlet trap
- Designed for wet chemistry and sample preparation application
- E-Lab 2 pump allows for continuous running, even in the presence of water and solvents
- High performance pumping speed and ultimate vacuum, superior to diaphragm pumps
- Good water vapour handling
- Quiet operation: 50 dB(A)
- Integral fast-acting inlet valve holds system under vacuum in the case of power failure
- High efficiency mist filter presents oily smell; complies with health and safety regulations
- Continuous oil return kit prevents frequent oil changes and has an integral gas ballast
- Easy to service internal cartridge design
Specifications
Outlet mist filter, oil return kit, inlet trap | |
158 x 430 x 221 mm | |
E-Lab 2 | |
48.5 lb. | |
50/60 Hz | |
Sample Preparation | |
1 bar | |
220/240 V |
3.3 m3h1 to 3.9 m3h1 | |
Rotary vane vacuum pump | |
50 dB(A) | |
22 kg | |
Min. 0.42 L, Max. 0.70 L | |
Edwards Ultragrade 19 | |
Rotary evaporators, Centrifugal concentrators, Vacuum ovens, Distillation/extraction apparatus, Fume hoods/glove boxes, Vacuum filtration |