missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch Ilmvac™ Diaphragm Vacuum Pump MP 201 E
Suitable standard duty, oil-free pump for non-reactive gases/vapors. Welch Ilmvac™ Diaphragm Vacuum Pump MP 201 E uses an aluminum pump head and a PTFE diaphragm.
Brand: Welch Ilmvac™ 411521
Code : 04
Additional Details : Weight : 6.50000kg
Description
- Standard duty
- OIl free
- Aluminum pump head
- PTFE diaphragm for long wear
- PEEK valves provide excellent chemical resistance and long wear
- PA connectors with PTFE tubing
- Exhaust silencer
- 2 heads, single stage
Specifications
230 V 50/60 Hz | |
MP | |
1.8 m3 |
6.5 kg | |
Standard Duty Diaphragm Vacuum Pump | |
75 mbar |