missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for multiple benchtop Rotavapors
Vacuum Pump V-600 is a chemically resistant 3-stage diaphragm pump with silent and economical operation that makes it suited to work with the R-220 Pro or multiple benchtop Rotavapors
£4914.00 - £6734.00
Specifications
Max. Vacuum | 1.5 mbar |
---|---|
Model | V-600 |
Noise Level | 40 to 64 dBA |
Frequency | 50/60 Hz |
Pump Type | Vacuum System |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17274854
|
BUCHI
11V600000 |
V-600 Vacuum Pump |
£4914.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17234864
|
BUCHI
11V600200 |
V-600 Vacuum Pump, I-300 Interface, Woulff Bottle |
£6734.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
Description
- Chemically resistant 3-stage diaphragm pump
- Quiet and economical operation
- Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
- 1.5 mbar final vacuum
- 3.1 m3/h vacuum capacity
Specifications
1.5 mbar | |
40 to 64 dBA | |
Vacuum System |
V-600 | |
50/60 Hz | |
IP20 |
CE, CSA, CUS