missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Vacuum Pump VAP 2

Vacuum pump VAP 2 - 230 V / 50-60 Hz option model, Chemical membrane pump with a nominal air flow of 4.0 m3/hour, final pressure 1.8 mbar.
Brand: BINDER™ 5013-0218
This item is not returnable.
View return policy
Description
- Nominal air flow 4.0 m3/hr.
- End vacuum 1.8 mbar
- Pump membrane made of highly resistant PEEK plastic
- Noise level <50 dB(A)
Specifications
1.8 mbar | |
Vacuum pump VAP 2 - 230 V / 50-60 Hz option model, Chemical membrane pump with a nominal air flow of 4.0 m3/hour, final pressure 1,8 Mbar | |
VAP 2 | |
EU | |
50/60 Hz | |
IP20 | |
1.8 mbar | |
230 V |
230 V, 50/60 Hz | |
Plastic | |
<50 dBA | |
4.0 m3/hr. | |
Chemical Duty Vacuum Pump | |
Vacuum Drying | |
BINDER Chambers Series VD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Vacuum Pump VAP 2 > Vacuum Pump VAP 2; For Use With (Equipment): BINDER units series VD
Spot an opportunity for improvement?Share a Content Correction