Learn More
Edwards Vacuum Rotary Vane Vacuum Pump Exhaust Oil Mist Filters
Captures oil mist from pump outlet when used with RV Rotary Vane Pumps
Brand: Edwards A46229000
Code : 03
Additional Details : Weight : 30.00000kg
Includes: Supplied with NW25 clamp, centering ring, O ring, and NW25 to 3/4 in. adapter.
Description
Captures oil mist from pump outlet when used with RV Rotary Vane Pumps
Ejection of oil into the atmosphere during usage of gas ballast or pump high gas throughputs can be prevented.
- Semi-transparent white bottom half for oil level monitoring
- Integral pressure relief valve opens if oil element is blocked
- Neutralize oil mist smell
- Integral pressure relief valve opens if oil element blocks
- Efficient at 99.999% DOP test
- Azide proof
Use optional oil return kits for reduce oil level maintenance and savings in pump oil
Certifications
Meets COSHH and health and safety regulations
Specifications
Model RV12, E2M18 pump | |
NW25 clamp, centering ring, O Ring, NW25 to 0.75 in. BSP adapter | |
Oil Mist Filter |