missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ VACUU·SELECT™ Touch Screen Vacuum Controllers
Shop All Vacuubrand Products

Click to view available options
Applications:
Freeze Drying
Molecular Distillation
Rotary Evaporation
Unit Size:
Each
Beskrivning
- Automatically finds boiling points
- Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
- Assemble custom routines in minutes
- For rotary evaporators and other diaphragm pump applications
- Pirani control packages for short path distillation and other rotary vane/scroll pump applications
- Two different Pirani packages for pumps with KF16 or KF25 flanges
Specifikationer
Specifikationer
| Max. Vacuum | 0.1 mbar/Torr/hPa |
| Control | Touch screen |
| Includes | Power supply, integrated solenoid valve |
| Electrical Requirements | 100 to 240V, 50 to 60 Hz, universal |
| Material | Alumina ceramic transducer |
| Plug Type | CEE/US/CH/UK/AUS/CN |
| For Use With | All diaphragm pumps |
| Applications | Rotary Evaporation |
| Maximum Pressure | 1080 mbar |
| Voltage | 100/240 VAC |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering