missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Valentino (Frontier 164) Safety Shoes
Brazilian 2-tone full grain leather combined with nubuck adds to the stylish look.
£237.44 - £263.94
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Valentino (Frontier 164) |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15998271
|
Emma Safety Footwear
MM16409039 |
39 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15908281
|
Emma Safety Footwear
MM16409040 |
40 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15918281
|
Emma Safety Footwear
MM16409041 |
41 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15928281
|
Emma Safety Footwear
MM16409042 |
42 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15938281
|
Emma Safety Footwear
MM16409043 |
43 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15948281
|
Emma Safety Footwear
MM16409044 |
44 |
£263.94
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15958281
|
Emma Safety Footwear
MM16409045 |
45 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15968281
|
Emma Safety Footwear
MM16409046 |
46 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15978281
|
Emma Safety Footwear
MM16409047 |
47 |
£237.44
1 pair |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
15988281
|
Emma Safety Footwear
MM16409048 |
48 |
£237.44
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- TPU Outsole
- Full grain leather
- ESD Certified
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Valentino (Frontier 164) | |
Leather, Nubuck |