Learn More
Thermo Scientific™ Validex™ Count Precision Size Standards
Validate the performance of liquid particle counters with Thermo Scientific™ Validex™ Count Precision Size Standards.
£220.00 - £246.00
Specifications
Additive | Contains trace amount of surfactant |
---|---|
Concentration | 1000 particles/mL ± 10% |
Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
Contents | Polymer particles in water |
Description | Designed specifically for the drinking water industry to validate the performance of liquid particle counters. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11848273
|
Thermo Scientific™
CRS-05 |
5 μm |
£246.00
500mL |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11858273
|
Thermo Scientific™
CRS-10 |
10 μm |
£220.00
500mL |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Validate the performance of liquid particle counters with Thermo Scientific™ Validex™ Count Precision Size Standards. Excellent for instrument calibration and verification in the drinking water industry and for low level liquid particle counting and calibration, standards contain NIST™-traceable polymer particles packaged in ultrapure water at concentrations ideal for use in validating the performance of liquid particle counters.
Particle counting in the drinking water industry has rapidly become an indispensable technology for optimizing water quality. The majority of particle counters used in the drinking water industry operate on the principle of single particle light obscuration.
- Composition of suspension optimized to promote dispersion of particles
- Contains 500mL of suspension at a nominal concentration of 1000 particles per mL
- Stir bar included in the bottle to aid dispersion
- Certified concentration
- Ultraclean diluent
- No dilution required
- Sample directly from bottle to avoid contamination
- Larger volume for appropriate testing
Specifications
Contains trace amount of surfactant | |
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
Designed specifically for the drinking water industry to validate the performance of liquid particle counters. | |
Liquid Particle Counter Validation | |
Count Control Particles | |
500 mL | |
<3 |
1000 particles/mL ± 10% | |
Polymer particles in water | |
White or Colorless | |
Polystyrene | |
Certificate of Calibration and Traceability to NIST | |
1.59 at 589nm (25°C) | |
Product stable for a minimum of 3 months |