missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 2000 Scale

Product Code. p-7162295 Shop All Ohaus Products
Click to view available options
Model:
V22PWE15T
V22PWE3T
V22PWE6T
V22XWE1501T
V22XWE15T
V22XWE3T
V22XWE6T
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15406111

Brand: OHAUS™ 30072316

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ Valor™ 2000 Scale offers large LED front and rear displays, making it ideal for use in dry or washdown environments.

  • The sturdy polycarbonate keypad offers protection from knives and other sharp instruments used in food preparation, processing and portioning applications.
  • A unique IP68 flow-thru design ensures that the NSF-certified Valor 2000 will drain moisture in the scale when used in wet conditions.
  • Stabilization time is less than a half-second.
  • Large front and rear LED displays allow for easy viewing so two operators can share one scale.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 50 Hours with Rechargeable Battery
Construction ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), up-front level indicator
Capacity 15.00 kg
Display Type Dual LED
Readability 2.000000 g
Linearity 2.000000 g
Model V22PWE15T
Protection Class IPX8
Repeatability 2.000000 g
Stabilization Time 0.500 sec.
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Gram, Kilogram, Ounce, Pound, Pound:Ounce
Dimensions (L x W x H) 256 x 280 x 121 mm
Weight (Metric) 5.000 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.