missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 3000 Xtreme Compact Food Scales

Product Code. 11815933 Shop All Ohaus Products
missing translation for 'orderingAttributeHoverText'
Capacity:
200 g
300 g
400 g
500 g
2 kg
3 kg
4 kg
6 kg
Model:
V31X3
V31X501
V31X6
V31XH2
V31XH202
V31XH4
V31XH402
V31XW3
V31XW301
V31XW6
Battery Life:
120 Hours with Disposable Batteries
50 Hours with Disposable Batteries
Readability:
0.010000 g
0.100000 g
0.500000 g
1.000000 g
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 11815933

missing translation for 'mfr': Ohaus™ 71210135

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Rugged, full stainless steel design in a high performance, portable scale. Ohaus™ Valor™ 3000 Xtreme Compact Food Scales include software for general weighing, percent weighing and specific gravity, so it is ideal for a variety of food weighing and measurement needs.

Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown (NEMA 4X/IP65 water resistant models) options ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.

  • NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of all food products weighed on the scale
  • Requires minimal counter space and offers user-adjustable filtering and stability settings for accurate operations in drafty and unstable conditions
  • Offers resolutions up to 40,000d and 0.01g, providing precise measurements in demanding environments
  • Full stainless steel housing with added chemical resistance and removable stainless steel weighing pan are durable and easy to clean
  • Advanced overload protection rated at 10x capacity is ideal for tough environments where capacity is frequently exceeded
  • SmarText™ user interface utilizes a bright backlit LCD and simple text prompts making the Valor 3000 Xtreme very easy to use
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 50 Hours with Disposable Batteries
Battery Type 4 C (1.5V) batteries (not included)
Calibration Digital External
Certifications/Compliance NSF/ANSI CE listed
Connection Type Not Applicable
Construction Stainless steel housing and platform, up-front level indicator, load cell lock
Capacity 6 kg
Display Type LCD with White LED Backlight
Readability 1.000000 g
Keypad Type Mechanical
Linearity 2.000000 g
Material Stainless Steel
Model V31XW6
Protection Class NEMA 4X/NTEP, IP 65 Water Resistant
Stabilization Time 3 sec.
Temperature (Metric) Operating 0°C to 40°C
Type Valor™ 3000 Xtreme Compact Food Scale
Weighing Modes lb, decimal or fractional oz, lb:oz, fluid oz (of water), kg, g
Dimensions (L x W) 218.00 x 186.00 mm
Dimensions (L x W x H) 218 x 186 x 77 mm
Length (English) 8.50 in.
Length (Metric) 218 mm
Length (Metric) Pan 146 mm
Width (English) 7.30 in.
Width (Metric) 186.00 mm
Width (Metric) Pan 158 mm
Height (English) 3.00 in.
Height (Metric) 77.000 mm
Depth (English) 8.50 in.
Depth (Metric) 218.00 mm
Diameter (Metric) Outer Pan 120 mm
Weight (Metric) 1.4 kg
Electrical Requirements 9 VDC 0.5 A AC Wall Adapter, 50/60 Hz
Voltage 9 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.