missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Valor™ 3000 Xtreme Compact Food Scales
Shop All Ohaus Products
Click to view available options
Capacity:
200 g
300 g
400 g
500 g
2 kg
3 kg
4 kg
6 kg
Model:
V31X3
V31X501
V31X6
V31XH2
V31XH202
V31XH4
V31XH402
V31XW3
V31XW301
V31XW6
Battery Life:
120 Hours with Disposable Batteries
50 Hours with Disposable Batteries
Readability:
0.010000 g
0.100000 g
0.500000 g
1.000000 g
missing translation for 'unitSize'
Each
Description
Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown (NEMA 4X/IP65 water resistant models) options ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
- NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of all food products weighed on the scale
- Requires minimal counter space and offers user-adjustable filtering and stability settings for accurate operations in drafty and unstable conditions
- Offers resolutions up to 40,000d and 0.01g, providing precise measurements in demanding environments
- Full stainless steel housing with added chemical resistance and removable stainless steel weighing pan are durable and easy to clean
- Advanced overload protection rated at 10x capacity is ideal for tough environments where capacity is frequently exceeded
- SmarText™ user interface utilizes a bright backlit LCD and simple text prompts making the Valor 3000 Xtreme very easy to use
Spécification
Spécification
| Battery Life | 50 Hours with Disposable Batteries |
| Battery Type | 4 C (1.5V) batteries (not included) |
| Calibration | Digital External |
| Certifications/Compliance | NSF/ANSI CE listed |
| Connection Type | Not Applicable |
| Construction | Stainless steel housing and platform, up-front level indicator, load cell lock |
| Capacity | 4 kg |
| Display Type | LCD with White LED Backlight |
| Readability | 0.100000 g |
| Keypad Type | Mechanical |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu