missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 3000 Xtreme Compact Food Scales

Rugged, full stainless steel design in a high performance, portable scale. Ohaus™ Valor™ 3000 Xtreme Compact Food Scales include software for general weighing, percent weighing and specific gravity, so it is ideal for a variety of food weighing and measurement needs.

Brand:  Ohaus™ 72240776

598.50 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 13592610

  • £674.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown (NEMA 4X/IP65 water resistant models) options ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.

  • NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of all food products weighed on the scale
  • Requires minimal counter space and offers user-adjustable filtering and stability settings for accurate operations in drafty and unstable conditions
  • Offers resolutions up to 40,000d and 0.01g, providing precise measurements in demanding environments
  • Full stainless steel housing with added chemical resistance and removable stainless steel weighing pan are durable and easy to clean
  • Advanced overload protection rated at 10x capacity is ideal for tough environments where capacity is frequently exceeded
  • SmarText™ user interface utilizes a bright backlit LCD and simple text prompts making the Valor 3000 Xtreme very easy to use
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 Hours with Disposable Batteries
Digital External
Not Applicable
400 g
0.010000 g
0.010000 g
V31XH402
0°C to 40°C
lb, decimal or fractional oz, lb:oz, fluid oz (of water), kg, g
218 x 186 x 77 mm
218 mm
7.30 in.
158 mm
77.000 mm
218.00 mm
1.4 kg
9 V
4 C (1.5V) batteries (not included)
NSF/ANSI CE listed
Stainless steel housing and platform, up-front level indicator, load cell lock
LCD with White LED Backlight
Mechanical
Stainless Steel
3 sec.
Valor™ 3000 Xtreme Compact Food Scale
218.00 x 186.00 mm
8.50 in.
146 mm
186.00 mm
3.00 in.
8.50 in.
120 mm
9 VDC 0.5 A AC Wall Adapter, 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions