missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 4000 Compact Bench Scales

Legal for trade food scale that enhances safety, efficiency, and productivity even in harsh environments.

Brand:  Ohaus™ 30072311

 View more versions of this product

Product Code. 15436121

  • £526.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Waterproof design
  • Combination of touchless operations, speed, and durability
  • Available in both stainless steel and plastic housing designs
  • Bright front and rear LED displays
  • Dual displays allow for quick and easy weighing in retail use
  • Puncture resistant keypads
  • Touchless infrared sensors combined with half second stabilization time increase productivity of weighing operations
  • Maximum external resolution of 1:6,000/1:7,500
  • Additional checkweighing and percent weighing modes
  • IP68 flow-thru design ensures scale is protected from damage from liquids
  • Large fully rubberized feet located at extreme corners of scale to ensure wide stance and surface resistance that minimizes risk of scale sliding or falling off smooth surfaces
  • Precise measurements with OIML / EC Type approval to meet or exceed the Class III accuracy requirements in accordance with EC Directives and EN45501
  • 100-240 VAC universal power adapter
  • Dimensions: Model V41PW: 280D x 256W x 121mm H; Model V41XW: 288D x 256W x 124mm H

Other Standard Features and Equipment: Adjustable feet, level bubble with lighting, menu and mode setup navigation prompts on keys, easy transportation carrying handle, stainless steel pan and chemical-resistant overlay, new mechanical keys, a cover with spring to protect power connector of scale.
 
Applications Modes:
  • Weighing - Determine the weight of items in one or more weighing units - g, kg - use the 0.2g to 5g readability for weighing additives, spices and yeast
  • Percent Weighing - Includes % weighing for recipe formulation and baker’s percentages
  • Check Weighing - Use the bright red/yellow/green LED’s to easily fill containers and packages by weight for sorting, grading and portioning
  • Accumulation -  Keep a running total of all items by weight for recording long production run results
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Typically 50 hours of continuous use with 12-hour full charge
Stainless steel top housing and platform, ABS bottom housing
Dual Red LED Display
0.0002 kg
IP68
≤0.5 sec.
3.9 kg
Rechargeable lead acid
1.5 kg
190 x 242 mm
V41XWE1501T
IR
-10°C to +40°C
12 VDC 0.84 A, AC Universal adapter (100/220 VAC 50/60 Hz)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers