missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 4000 Compact Bench Scales, Certified

Legal for trade food scale that enhances safety, efficiency, and productivity even in harsh environments.

Brand:  Ohaus™ 30035666

 View more versions of this product

Product Code. 15406131

  • £580.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Waterproof design
  • Combination of touchless operations, speed, and durability
  • Available in both stainless steel and plastic housing designs
  • Bright front and rear LED displays
  • Dual displays allow for quick and easy weighing in retail use
  • Puncture resistant keypads
  • Touchless infrared sensors combined with half second stabilization time increase productivity of weighing operations
  • Maximum external resolution of 1:6,000/1:7,500
  • Additional checkweighing and percent weighing modes
  • IP68 flow-thru design ensures scale is protected from damage from liquids
  • Large fully rubberized feet located at extreme corners of scale to ensure wide stance and surface resistance that minimizes risk of scale sliding or falling off smooth surfaces
  • Precise measurements with OIML / EC Type approval to meet or exceed the Class III accuracy requirements in accordance with EC Directives and EN45501
  • 100-240 VAC universal power adapter
  • Dimensions: Model V41PW: 280D x 256W x 121mm H; Model V41XW: 288D x 256W x 124mm H

Other Standard Features and Equipment: Adjustable feet, level bubble with lighting, menu and mode setup navigation prompts on keys, easy transportation carrying handle, stainless steel pan and chemical-resistant overlay, new mechanical keys, a cover with spring to protect power connector of scale.
 
Applications Modes:
  • Weighing - Determine the weight of items in one or more weighing units - g, kg - use the 0.2g to 5g readability for weighing additives, spices and yeast
  • Percent Weighing - Includes % weighing for recipe formulation and baker’s percentages
  • Check Weighing - Use the bright red/yellow/green LED’s to easily fill containers and packages by weight for sorting, grading and portioning
  • Accumulation -  Keep a running total of all items by weight for recording long production run results

Certifications

Designed and engineered to meet stringent OIML and NAWI Directive (Non Automatic Weighing Instruments)requirements for use in legal and prescribed applications such as in standard industries, stores or QC laboratories. Designed and verified to meet or exc

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Typically 50 hours of continuous use with 12-hour full charge
Stainless steel top housing and platform, ABS bottom housing
Dual Red LED Display
0.005 kg
IP68
≤0.5 sec.
3.9 kg
Rechargeable lead acid
15 kg
190 x 242 mm
V41XWE15T-M
IR
-10°C to +40°C
12 VDC 0.84 A, AC Universal adapter (100/220 VAC 50/60 Hz)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers