missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Valor™ 7000 Compact Scale

Product Code. p-7158836 Shop All Ohaus Products
Click to view available options
Capacity:
3 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13405129

Brand: Ohaus™ 30031823

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Compact, reliable, durable food scale that will increase your food weighing and proportioning productivity.

  • Front and rear touchless sensors minimize scale contamination.
  • Dual backlit displays allow for quick and easy weighing by two operators.
  • Rapid stabilization provides unmatched throughput.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hours with Rechargeable Battery
Connection Type Ethernet (Available as an Accessory)USB (Available as an Accessory)RS232 (Included)2nd RS232 (Available as an Accessory)
Construction ABS housing, stainless steel platform, touchless sensor, transportation handle, menu lock switch, up front level indicator
Capacity 3 kg
Display Type Dual LCD with White LED Backlight + 3 LED
Readability 0.100000 g
Includes RS232, AC Power, Rechargeable Battery, In-use Cover
Linearity 0.200000 g
Material ABS Housing, Stainless Steel Platform
Model V71P3T
Repeatability 0.200000 g
Dimensions (L x W) 311.00 x 327.00 mm
Dimensions (L x W x H) 311.00 x 327.00 x 117.000 mm
Length (English) 12.20 in.
Length (Metric) 311.00 mm
Length (Metric) Pan 225 mm
Width (English) 12.90 in.
Width (Metric) 327.00 mm
Width (Metric) Pan 300 mm
Height (English) 4.60 in.
Height (Metric) 117.000 mm
Depth (English) 12.20 in.
Depth (Metric) 311.00 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.