missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Valve 70 L/min. with Connector for Large Volume Containers from 310 L to 500 L
Valve with Connector for Large Volume Containers from 310 L to 500 L ensures high velocity drainage (70 L/minute).
Brand: Gilac™ G119471
This item is not returnable.
View return policy
Description
- Large valve for 310 L or 500 L large volume containers.
- Valve that ensures high velocity drainage - 70 L/minute.
- Drainage tube may be installed.
- Bulkhead fitting required, delivered with the valve.
- 1.5 inch BSP female connection.
- Drill size: 48 mm
- NB: check that the valve handle rotates without knocking against the tank (safe = drill depth is low enough for the handle to pass beneath the tank).
Specifications
Spigot | |
Large Volume Containers from 310 L to 500 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction