Learn More
Masterflex™ Valved Acrylic Flowmeter
Uses integral metering tubes that provide precise readings even in aggressive plant environments. Cole-Parmer™ Valved Acrylic Flowmeter includes inlet/outlet ports and mounting studs that are extended for easy panel installation.
Brand: Masterflex™ 32460-48
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Integrated precision valve allows precise manual flow across the full scale
- The flexible design allows for panel or bench mounting
Specifications
Flowmeter | |
2000 to 25,000 mL/min | |
Stainless Steel (316) | |
Chrome-plated Brass | |
101.6 mm | |
65°C max. | |
Brass |
±5% (Full Scale) | |
Acrylic | |
25.4 mm | |
±0.5% (Full Scale) | |
50 mm | |
Buna-N |