missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Varian SPI Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£41.10 - £196.00
Specifications
Length (Metric) | 54 mm |
---|---|
Product Type Specs | SPI Liner |
Diameter (Metric) Outer | 4.6 mm |
For Use With (Equipment) | Varian GC Instruments |
Product Code | Brand | Diameter (Metric) Inner | Includes | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Includes | Quantity | Price | Quantity & Availability | |||
10635841
|
Trajan™
092027 |
0.5 mm | 0.25 mm Restriction | 5/Pk. |
£174.00
Pack of 5 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
12943971
|
Trajan™
09203401 |
0.8 mm | 0.5 mm Restriction | 1 Ea. |
£41.10
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
10107210
|
Trajan™
092030 |
0.8 mm | 0.25 mm Restriction | 5/Pk. |
£196.00
Pack of 5 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Varian/Bruker instruments
Specifications
54 mm | |
SPI Liner | |
4.6 mm | |
Varian GC Instruments |