missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Chemistry Pumping Unit, PC 3001 VARIO select

Product Code. 16271762 Shop All Vacuubrand Products
Click to view available options
Plug Type:
IEC
UK
Model:
PC 3001 VARIO Select
PC 3001 VARIO Select EK Peltronic
PC 3001 VARIO Select IK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16271762

Brand: VACUUBRAND™ 20700265

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides pinpoint vacuum control by adjusting the motor speed. Automatic evaporation mode is perfect for controlling applications such as rotary evaporation. Various condenser types are available to meet a range of desired applications.

  • VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control for solvent evaporation
  • Simplify lab work with a graphic user interface and predefined applications
  • Automatic boiling point detection and continuous optimization of vacuum levels for quick process times
  • Compact and powerful; superior performance even with continuous condensate purge
  • Extremely low power consumption, efficient solvent recovery, and oil-free for eco-friendly operation
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • VARIO motor speed control for exceptionally long maintenance intervals
  • Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Suitable for use with high boiling point solvents
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
  • Whisper quiet and ultra low vibration
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 2 Mbar (Without Gas Ballast), 4 Mbar (With Gas Ballast)
Control VACUU·SELECT
Shipping Weight (Metric) 12.3 kg
Includes Ready-to-Use Pump (Completely Mounted with Manual)
Motor Speed 200 to 3000 min-1
Certifications/Compliance CE-certification, II 3/- G IIC T3 x Internal Atm. Only/US Certification
Electrical Requirements 200/230 V, 50-60 Hz and 100/120 V, 50-60 Hz
Dimensions (L x W x H) 309 x 312 x 400 mm
Description Suitable for exceptionally large amounts of vapor from parallel evaporators
Material PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM
Model PC 3001 VARIO Select IK
Noise Level 42 dBA
Plug Type IEC
Wattage 0.16 kW
Weight (Metric) 9.6 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2 m³/hr.
Frequency 50-60 Hz
Pump Type Diaphragm Pump
Enclosure Rating IP20
No. of Pump Heads 4
Applications Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers
No. of Stages 3
Maximum Pressure 1.1 bar
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.