missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 3001 VARIO select
Shop All Vacuubrand Products

Click to view available options
Plug Type:
IEC
UK
Model:
PC 3001 VARIO Select
PC 3001 VARIO Select EK Peltronic
PC 3001 VARIO Select IK
Unit Size:
Each
Beskrivning
- VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control for solvent evaporation
- Simplify lab work with a graphic user interface and predefined applications
- Automatic boiling point detection and continuous optimization of vacuum levels for quick process times
- Compact and powerful; superior performance even with continuous condensate purge
- Extremely low power consumption, efficient solvent recovery, and oil-free for eco-friendly operation
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- VARIO motor speed control for exceptionally long maintenance intervals
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Suitable for use with high boiling point solvents
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
- Whisper quiet and ultra low vibration
Specifikationer
Specifikationer
| Max. Vacuum | 2 Mbar (Without Gas Ballast), 4 Mbar (With Gas Ballast) |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 12.2 kg |
| Includes | Ready-to-Use Pump (Completely Mounted with Manual) |
| Motor Speed | 200 to 3000 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Electrical Requirements | 200/230 V, 50-60 Hz and 100/120 V, 50-60 Hz |
| Dimensions (L x W x H) | 303 x 306 x 400 mm |
| Description | Exhaust vapor condenser allows for near complete recovery of solvents |
| Material | PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering
