missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3003 VARIO Select
Provides pinpoint vacuum control by adjusting the motor speed while an exhaust vapor condenser allows for near complete recovery of solvents. The automatic evaporation mode is perfect for controlling applications such as rotary evaporation.
£8110.00
Specifications
Max. Vacuum | 0.6 Mbar (Without Gas Ballast), 1.5 Mbar (With Gas Ballast) |
---|---|
Control | VACUU·SELECT |
Shipping Weight (Metric) | 24.3 kg |
Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
Description
- VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Ideal for the evaporation of high-boiling solvents, even at low temperatures
- Extraordinary diaphragm life for minimum operational and servicing costs
- Excellent environmental compatibility through low energy consumption and efficient solvent recovery
- The high pumping speed and deep ultimate vacuum is suitable for demanding applications with high boiling point solvents in low temperature conditions
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
- VARIO Motor Speed Control provides for exceptionally long maintenance intervals
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Touch screen display can be operated even with safety gloves
- Choose from 14 languages
Specifications
0.6 Mbar (Without Gas Ballast), 1.5 Mbar (With Gas Ballast) | |
24.3 kg | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
43 dBA | |
21.1 kg | |
10°C | |
50-60 Hz | |
IP40 | |
Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers | |
1.1 bar |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
419 x 243 x 457 mm | |
PC 3003 VARIO Select | |
0.53 kW | |
40°C | |
2.8 m3/hr | |
Diaphragm Pump | |
4 | |
4 | |
200/230 V |