missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ MD 12 NT Select Diaphragm Pump
A powerful solution for continuous, oil-free pumping of non-corrosive gases, this pump is ideal for higher gas load applications or rapid pump down of vacuum chambers.
Brand: VACUUBRAND™ 25743150
Additional Details : Weight : 31.60000kg
Description
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
- Extra-long diaphragm life for minimum operational and servicing costs
- Contamination-free pumping and evacuation
- High pumping speed and ultimate vacuum
- TURBO·MODE for use as backing pump for turbo pumps
Specifications
1.5 mbar | |
50 dBA | |
31.6 kg | |
450 mm | |
260 mm | |
IP40 | |
1.1 bar | |
200/230 V |
Mounted Pump, Silencer, Manual | |
CEE | |
13.4 m3/h | |
552 mm | |
Vacuum System | |
High Gas Load Applications, Rapid Pump Down of Vacuum Chamber | |
Fore Vacuum for Turbomolecular Pumps |