missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ MD 12C NT Select Chemistry Diaphragm Pump
This pump provides a solution for those who need high pumping speed and are working with high boiling point solvents. The MD 12C NT delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, vacuum distillation columns, and other similar applications.
£10835.00
Specifications
Includes | Mounted Pump, Manual |
---|---|
Noise Level | 47 dBA |
Weight (Metric) | 28.9 kg |
Flow Rate | 14.3 m3/h |
Overall Height (Metric) | 450 mm |
Product Code | Brand | Plug Type | Max. Vacuum | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Max. Vacuum | Price | Quantity & Availability | ||||
17744909
|
VACUUBRAND™
25743750 |
CEE | 3 mbar |
£10835.00
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
17754909
|
VACUUBRAND™
25743752 |
UK | 1.5 mbar |
£10835.00
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
Description
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
- Automatic boiling point detection and adjustment of vacuum for short process times
- Meets high vacuum requirements for large quantities of most high boiling solvents
- Extra long diaphragm life for minimum operational and servicing costs
- Maximum vacuum is with gas ballast
Specifications
Mounted Pump, Manual | |
28.9 kg | |
450 mm | |
260 mm | |
IP40 | |
Rotary Evaporators, Vacuum Drying Ovens, Vacuum Distillation Columns |
47 dBA | |
14.3 m3/h | |
533 mm | |
Vacuum System | |
1.1 bar | |
200/230 V |