missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ PC 3012 NT Select Chemistry Pumping Unit
The PC 3012 NT pumping unit precisely controls vacuum level to achieve unparalleled process control. With its combination of high pumping speed and deep ultimate vacuum, this pump is suitable for demanding applications, even with high boiling point solvents.
£12200.00
Specifications
Max. Vacuum | 1.5 mbar |
---|---|
Includes | Mounted Pump, Manual |
Noise Level | 47 dBA |
Weight (Metric) | 29.7 kg |
Flow Rate | 14.3 m3/hr. |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17764909
|
VACUUBRAND™
25743850 |
CEE |
£12200.00
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
17774909
|
VACUUBRAND™
25743851 |
CH |
£12200.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
17784909
|
VACUUBRAND™
25743852 |
UK |
£12200.00
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
Description
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
- Automatic boiling point detection and adjustment of vacuum for short process times
- Meets high vacuum requirements for large quantities of most high boiling solvents
- Extra long diaphragm life for minimum operational and servicing costs
- Environmental compatibility through low energy consumption and efficient solvent recovery
Specifications
1.5 mbar | |
47 dBA | |
14.3 m3/hr. | |
616 mm | |
Vacuum System | |
Work in Miniplants, Kilo Labs, Scale-up Facilities | |
Rotary Evaporators, Vacuum Drying Ovens, Distillation Columns |
Mounted Pump, Manual | |
29.7 kg | |
450 mm | |
387 mm | |
IP40 | |
1.1 bar | |
200/230 V |